Shop XTRATUF
See all product information
Create Account
Women's FisheWear Ankle Deck Boot, White And Fishe Waters, Size 5
- Mfr # XWAB105F
- Zoro # G924235325
product price:Â
$
124.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
M
Heel Style
Flat
Style Number
XWAB105F
Outsole Material
Rubber
Gender
Women
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XWAB105F
- Zoro #
- G924235325
- UPC #
- 193715710101
- Country of Origin
- Dominican Republic
- Heel Style
- Flat
- Style Number
- XWAB105F
- Outsole Material
- Rubber
- Gender
- Women
- Waterproof
- Yes
- Color
- White And Fishe Waters
- Footwear Closure Type
- Pull-on
- Toe Type
- Round
- Chain Saw Cut Resistant
- No
- Item
- Women's Fishe®Wear Ankle Deck Boot
- Upper Material
- Rubber/Neoprene
Dimensions
- Footwear Width
- M
- Size
- 5
Description
The Ankle Deck Boot collection has been crafted specifically for off-shore anglers. Anglers are athletes, and like any athlete they demand the best footwear to help them perform at a high level. We've created a lightweight design with the same slip-resistant Chevron outsole found on our Legacy boots. The ADB is a great option for anyone looking for non-slip and waterproof footwear for like on land or on the water. For those looking for a commercial grade ankle height deck boot please search for the Wheelhouse Boot. This version is in collaboration with FisheWear and features their Fishe Water print. Non-marking, Slip-resistant Chevron Outsole 100% Waterproof Front and Rear Pull-On Tabs Molded BioLite footbed Bioprene, bio-based rubber foam Anti-microbial moisture wicking XpressCool lining
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.