Shop XTRATUF
See all product information
Create Account
Women's Legacy Ankle Deck Boot, Legacy Marine, Size 8
- Mfr # XWLDB200
- Zoro # G424235191
product price:Â
$
149.99
/pr
Free Shipping & Returns
Key Features
Gender
Women
Footwear Closure Type
Pull-on
Toe Type
Round
Waterproof
Yes
Outsole Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XWLDB200
- Zoro #
- G424235191
- UPC #
- 193715654511
- Country of Origin
- Dominican Republic
- Gender
- Women
- Footwear Closure Type
- Pull-on
- Toe Type
- Round
- Item
- Women's Legacy Ankle Deck Boot
- Waterproof
- Yes
- Outsole Material
- Rubber
- Color
- Legacy Marine
- Heel Style
- Defined
- Upper Material
- Oil/ Acid/ Chemical resistant triple dipped latex neoprene rubber
- Style Number
- XWLDB200
- Chain Saw Cut Resistant
- No
Dimensions
- Footwear Width
- M
- Size
- 8
Description
The Women's Legacy Deck Boot has the same Alaska Proven benefits as the 15" Legacy Boot in a shorter Ankle Deck Boot height. Built for all-day comfort and performance on land or at sea. The Legacy Deck Boot is 100% waterproof, oil, acid, and chemical resistant and has a non-marking and slip resistant outsole. Pull tabs paired w/ a twin elastic gore provide easy on/off Recommend half sizes order up Open cell foam insert for all day comfort Non-Marking Slip-Resistant Chevron Outsole Oil/ Acid/ Chemical resistant triple dipped latex neoprene rubber 100% Waterproof
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.