Shop XTRATUF
See all product information
Create Account
Women's Legacy Clog, Legacy Marine, Size 6
- Mfr # XWLC200
- Zoro # G124233527
product price:Â
$
139.99
/pr
Free Shipping & Returns
Key Features
Gender
Women
Outsole Material
Rubber
Color
Legacy Marine
Upper Material
Oil/ Acid/ Chemical resistant triple dipped latex neoprene rubber
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XWLC200
- Zoro #
- G124233527
- UPC #
- 193715656799
- Country of Origin
- China
- Gender
- Women
- Outsole Material
- Rubber
- Item
- Women's Legacy Clog
- Color
- Legacy Marine
- Upper Material
- Oil/ Acid/ Chemical resistant triple dipped latex neoprene rubber
- Waterproof
- Yes
- Style Number
- XWLC200
- Toe Type
- Round
Dimensions
- Size
- 6
Description
The Slip-On version of an Alaskan staple in the fishing industry, these clogs will give you the protection and flexible, all-day comfort that you love about our classic Legacy Boot with increased versatility for you to slip on and get to work. Recommend half sizes order up Open cell foam insert for all day comfort Oil/ Acid/ Chemical resistant triple dipped latex neoprene rubber Non-Marking Slip-Resistant Chevron Outsole 100% Waterproof
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.