Zoro Homepage

Women's Legacy Tall Rubber Boots, 12 in Height, Black, 9

  • Mfr # XWLM001

  • Zoro # G112166448


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Waterproof
Yes
Color
Black
Height
12 in
Series
Legacy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XWLM001
Zoro #
G112166448
UPC #
86189160926
Country of Origin
China

Dimensions

Size
9
Height
12 in
Footwear Width
M

Details

Gender
Women's
Waterproof
Yes
Color
Black
Item
Tall Rubber Boots
Series
Legacy
Outsole Material
Rubber
Style Number
XWLM001

Description

The Legacy Boot has become a symbol of belonging, an icon of hard work and constant doing. The Legacy Boot is 100% waterproof, made with our signature triple dipping technique which creates a seamless barrier that is highly resistant to many organic and inorganic acids, chemicals and contaminants. Our latex neoprene is ozone resistant, and is softer, lighter and far more pliable than ordinary rubber. Cushioned insoles with arch support help fight fatigue and stress on the legs and back. This boot features a non marking slip resistant Chevron outsole that provides unparalleled traction in the most extreme conditions. This version features a white accent at the heel and can be worn up or down to reveal an interior lining print. Legacy Boot has become a symbol of belonging, an icon of hard work and constant doing. The Legacy Boot is 100% waterproof, made with our signature triple dipping technique which creates a seamless barrier that is highly resistant to many organic and inorganic acids, chemicals and contaminants. Our latex neoprene is ozone resistant, and is softer, lighter and far more pliable than ordinary rubber. Cushioned insoles with arch support help fight fatigue and stress on the legs and back. This boot features a non marking slip resistant Chevron outsole that provides unparalleled traction in the most extreme conditions. This version features a white accent at the heel and can be worn up or down to reveal an interior lining print.12 inch tall shaft height 3 inches shorter than our classic 15 inch Legacy Recommend half sizes order up Triple Dipped Shells for Extra Tough, Extra Watertight Protection Hand Layered Construction Adds Flex and Strength at Critical Stress Points Slip Resistant Non Marking Outsole 100% Waterproof


  • • Slip-resistant non-marking chevron outsole
  • • 100% Waterproof
  • • Hand-layered construction adds flex and strength at critical stress points
  • • Recommend half sizes order up
  • • 12 Inches in height
  • • Triple-dipped Shells for Extra Tough, Extra Watertight Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.