
Women's Pull On Boot, Plain Toe Toe, 15 in Height, Brown, 8
Mfr # XWL9FH
Zoro # G015704280
product price: $165.00
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain Toe
Gender
Women's
Width
M
Waterproof
Yes
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XWL9FH
Zoro #
G015704280
UPC #
193715584818
Country of Origin
China
Dimensions
Size
8
Width
M
Height
15 in
Details
Toe Type
Plain Toe
Gender
Women's
Waterproof
Yes
Color
Brown
Item
Pull On Boot
Outsole Material
Rubber
Style Number
XWL9FH
Description
The Women's Legacy Boot offers flexible, all-day comfort and the best protection against the broadest range of acids, corrosives and contaminants. This version is featured in brown with a Sepia Rosie band around the rand. Roll it down to expose an interior Halibut Print.
- Triple-dipped Shells for Extra Tough, Extra Watertight Protection
- Slip-Resistant, Non-Marking Outsole for the Best Traction on Wet Surfaces.
- Viral Penetration Resistant per ASTM F1671 / F1671M - 13
- Shaft Circumference is 11 inches and was taken from a women's size 7. There may be slight measurement variations based on size.
- Designed Specifically for a Women's Fit
- Hand-layered construction adds flex and strength at critical stress points
- 100% Waterproof
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.