Shop XTRATUF
See all product information
Create Account
Women's Salmon Sisters 15" Legacy Boot, Brown, Size 11
- Mfr # XWL9TF
- Zoro # G324233952
product price:Â
$
164.99
/pr
Free Shipping & Returns
Key Features
Style Number
XWL9TF
Heel Style
Defined
Chain Saw Cut Resistant
No
Gender
Women
Footwear Closure Type
Pull-on
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XWL9TF
- Zoro #
- G324233952
- UPC #
- 086189160889
- Country of Origin
- Dominican Republic
- Style Number
- XWL9TF
- Heel Style
- Defined
- Chain Saw Cut Resistant
- No
- Gender
- Women
- Footwear Closure Type
- Pull-on
- Waterproof
- Yes
- Color
- Brown
- Toe Type
- Round
- Outsole Material
- Rubber
- Item
- Women's Salmon Sisters 15" Legacy Boot
- Upper Material
- Oil/ Acid/ Chemical resistant triple dipped latex neoprene rubber
Dimensions
- Size
- 11
- Footwear Width
- M
Description
Our Legacy boot paired with original designs by two young Alaskan fisherman, born and inspired by the wilderness of Alaska and the sustainable fisheries of the North Pacific. Salmon Sisters products are designed in Alaska, inspired by nautical tradition, and made for a community of fishermen, adventurers, and ocean enthusiasts. Salmon Sisters strives to make their garments the ones you dress up, dress down, and get dirty because they're just too cool and comfy to take off. The Tinned Fish Legacy Boot print is a homage to a staple seafood product in the history of Alaska's seafood industry and today's hardworking processors. "It has been fun to see tinned fish become more mainstream in the U.S., and to see people finding easy and delicious ways to eat fish out of a can. It's a staple in our family's pantry..." Emma Laukitis. Viral Penetration Resistant per ASTM F1671 / F1671M - 13 Slip-Resistant Chevron Outsole 100% Waterproof Designed Specifically for a Women's Fit Dual Outside and Inside Logos Shaft Circumference is 11 inches and was taken from a womens size 7. There may be slight measurement variations based on size. Recommend half sizes order up Exclusive Salmon Sister Liner Print Acid Chemical Resistant Approximately 5.3lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.