Women's Salmon Sisters 15" Legacy Boot, Grey, Size 10
- Mfr # XWL1SD
- Zoro # G724235211
product price:Â
$
164.99
/pr
Free Shipping & Returns
Key Features
Gender
Women
Style Number
XWL1SD
Color
Grey
Outsole Material
Rubber
Toe Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XWL1SD
- Zoro #
- G724235211
- UPC #
- 086189160698
- Country of Origin
- Dominican Republic
Dimensions
- Size
- 10
- Footwear Width
- M
Details
- Gender
- Women
- Item
- Women's Salmon Sisters 15" Legacy Boot
- Style Number
- XWL1SD
- Color
- Grey
- Outsole Material
- Rubber
- Toe Type
- Round
- Chain Saw Cut Resistant
- No
- Heel Style
- Defined
- Upper Material
- Oil/ Acid/ Chemical resistant triple dipped latex neoprene rubber
- Footwear Closure Type
- Pull-on
- Waterproof
- Yes
Description
Our Legacy boot paired with original designs by two young Alaskan fisherman, born and inspired by the wilderness of Alaska and the sustainable fisheries of the North Pacific. Salmon Sisters products are designed in Alaska, inspired by nautical tradition, and made for a community of fishermen, adventurers, and ocean enthusiasts. Salmon Sisters strives to make their garments the ones you dress up, dress down, and get dirty because they're just too cool and comfy to take off. "The Sand Dollar print is for explorers and wanderers, tide poolers and beach comers. Sand dollars are treasures we love to look for down on the beach at low tide, reminding us that beauty is everywhere in nature." --The Salmon Sisters Approximately 5.3lbs Acid Chemical Resistant Recommend half sizes order up Exclusive Salmon Sister Liner Print Shaft Circumference is 11 inches and was taken from a womens size 7. There may be slight measurement variations based on size. Viral Penetration Resistant per ASTM F1671 / F1671M - 13 Dual Outside and Inside Logos Slip-Resistant Chevron Outsole Designed Specifically for a Women's Fit 100% Waterproof
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.