Women's Salmon Sisters Tall Rubber Boots, 15 in Height, Gray, 11

  • Mfr # XWL1SD

  • Zoro # G412166353


product price:  $176.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Waterproof
Yes
Color
Gray
Height
15 in
Series
Salmon Sisters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XWL1SD
Zoro #
G412166353
UPC #
86189160827
Country of Origin
China

Dimensions

Size
11
Height
15 in
Footwear Width
M

Details

Gender
Women's
Waterproof
Yes
Color
Gray
Item
Tall Rubber Boots
Series
Salmon Sisters
Style Number
XWL1SD
Outsole Material
Rubber

Description

Our Legacy boot paired with original designs by two young Alaskan fisherman, born and inspired by the wilderness of Alaska and the sustainable fisheries of the North Pacific. Salmon Sisters products are designed in Alaska, inspired by nautical tradition, and made for a community of fishermen, adventurers, and ocean enthusiasts. Salmon Sisters strives to make their garments the ones you dress up, dress down, and get dirty because they're just too cool and comfy to take off. The Sand Dollar print is for explorers and wanderers, tide poolers and beach comers. Sand dollars are treasures we love to look for down on the beach at low tide, reminding us that beauty is everywhere in nature. The Salmon Sisters Recommend half sizes order up 100% Waterproof Slip Resistant Chevron Outsole Acid Chemical Resistant Viral Penetration Resistant per ASTM F1671 / F1671M 13 Dual Outside and Inside Logos Exclusive Salmon Sister Liner Print Shaft Circumference is 11 inches and was taken from a size 7. There may be slight measurement variations based on size. Designed Specifically for a Women's Fit Approximately 5. 3lbs


  • • Shaft Circumference is 11 inches and was taken from a womens size 7. There may be slight measurement variations based on size.
  • • Designed Specifically for a Women's Fit
  • • Dual Outside and Inside Logos
  • • Recommend half sizes order up
  • • Exclusive Salmon Sister Liner Print
  • • Acid Chemical Resistant
  • • Approximately 5.3lbs
  • • Viral Penetration Resistant per ASTM F1671 / F1671M - 13
  • • 100% Waterproof
  • • Slip-Resistant Chevron Outsole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.