Women's Waterproof Leather Ankle Deck Boot, Grey Iceberg, Size 7
- Mfr # XWABL100
- Zoro # G924234779
product price:Â
$
139.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Round
Footwear Closure Type
Pull-on
Gender
Women
Outsole Material
Rubber
Footwear Width
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XWABL100
- Zoro #
- G924234779
- UPC #
- 193715651268
- Country of Origin
- Cambodia
- Toe Type
- Round
- Footwear Closure Type
- Pull-on
- Gender
- Women
- Item
- Women's Waterproof Leather Ankle Deck Boot
- Outsole Material
- Rubber
- Color
- Grey Iceberg
- Style Number
- XWABL100
- Upper Material
- Full grain waterproof and salt water resistant leather
- Waterproof
- Yes
- Heel Style
- Flat
- Chain Saw Cut Resistant
- No
Dimensions
- Size
- 7
- Footwear Width
- M
Description
The all new Leather Ankle Deck Boot is built for all. From working on the boat or the ranch to dressing up for a night out, the Leather ADB pairs function with style in a versatile silhouette. Waterproof and salt water resistant leather on the upper is paired with a comfort EVA insole make it the ultimate leather boot for all day wear. Matched with a slip resistant and non-marking rubber outsole, these boots are designed for life on and off the water. Comfort EVA insole Full grain waterproof and salt water resistant leather Fully waterproof with a recycled waterproof bootie construction Molded EVA comfort midsole quick dry and breathable Recycled webbing pull tabs Slip-resistant non-marking outsole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.