Shop XTRATUF
See all product information
Create Account
Women's Wheelhouse Ankle Deck Boot, Iceberg, Size 8
- Mfr # XWW300
- Zoro # G324234850
product price:Â
$
125.99
/pr
Free Shipping & Returns
Key Features
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Footwear Closure Type
Pull-on
Heel Style
Defined
Style Number
XWW300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XWW300
- Zoro #
- G324234850
- UPC #
- 193715654221
- Country of Origin
- Dominican Republic
- Chain Saw Cut Resistant
- No
- Outsole Material
- Rubber
- Footwear Closure Type
- Pull-on
- Heel Style
- Defined
- Style Number
- XWW300
- Color
- Iceberg
- Upper Material
- Rubber/Neoprene
- Waterproof
- Yes
- Item
- Women's Wheelhouse Ankle Deck Boot
- Toe Type
- Round
- Gender
- Women
Dimensions
- Size
- 8
- Footwear Width
- M
Description
The XTRATUF Wheelhouse is the commercial grade version of the classic Ankle Deck Boot. When you are on your feet 12 hours or more, feet often will swell. This boot has a wider fit to address this issue and keep you comfortable. The 6-inch upper is reinforced in high wear areas, such as the toe and heel, for maximum durability. This boot features a molded EVA insole for all-day comfort, and a slip resistant, non-marking outsole. 100% Waterproof Abrasion resistant spandura neoprene bioDEWIX Dry with NZYM Lining - moisture-wicking and odor control system Molded EVA insole Slip resistant, non marking rubber outsole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.