XTRATUF, Men's Rubber Boot, Plain Toe, D, Neoprene, 12" Height, Copper/Tan
Mfr # 22172G/14
Zoro # G3709377
product price: $135.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Gender
Men's
Material
neoprene
Waterproof
Yes
Color
Copper/Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22172G/14
Zoro #
G3709377
UPC #
-
Country of Origin
China
Dimensions
Size
14
Height
12"
Boot Height
12 in
Footwear Width
D
Boot Height Adjustment
Standard Height
Heel Height
1/2 in
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Chevron, Insulated No, Size 14, Footwear Width D, Men's, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.