Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XTRATUF, Men's Rubber Boot, Plain Toe, D, Neoprene, 12" Height, Copper/Tan

  • Mfr # 22172G/5

  • Zoro # G3598061


product price: $135.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Men's
Material
neoprene
Waterproof
Yes
Color
Copper/Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22172G/5
Zoro #
G3598061
UPC #
-
Country of Origin
China

Dimensions

Size
5
Height
12"
Footwear Width
D
Boot Height
12 in
Heel Height
1/2 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Plain
Gender
Men's
Material
neoprene
Waterproof
Yes
Color
Copper/Tan
Item
Rubber Boot
Series
XTRATUF
Upper Material
Neoprene
Closure Type
Pull On
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
Agriculture, Construction, Equestrian, Food Processing, Gas, General Purpose, Oil
Outsole Material
Neoprene
Resists
Slips
Footwear Sole Pattern
Chevron
Footwear Closure Type
Pull On
For Outdoor Traction
Yes
Insulation Type
None
Metatarsal Guard
No
Toe Shape
Round
Shank Material
Neoprene
Rubber Boot Style
Mid-Calf
Standards
ASTM F2892-15
Typical Rubber Boot Application
Moderate Chemical Resistant
Predominant Footwear Color
Brown
Style Number
22172G
Midsole Material
EVA
Insulated
No
Shoe Style
Mid-Calf
Completely Non Metallic
No
Static Dissipative
No
Ninety Degree Heel
Yes
Features
Ozone, Acid and Chemical Resistant, Hand-Layered Construction Allows Flex and Provides Strength at Critical Stress Points, Toe and Heel Guards Protect Against Abrasions, Heel Counter Secures The Foot
Insole System
Breathe-O-Prene(R)
Oil Resisting Sole
Yes
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Footwear Closure
Pull-On
Boot Color
Brown, Tan
Insole Color
Black
Footwear Brand
XTRATUF
Chain Saw Cut Resistant
No
Removable Insole
Yes
Puncture Resistant Insole
No
Insole Material
Breathe-O-Prene(R)
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Construction
Triple Dipped

Description

Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Chevron, Insulated No, Size 5, Footwear Width D, Men's, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.