
Youth Ankle Boot, Plain Toe Toe, 4 in Height, Duck Camo, 12
Mfr # XKABDCMC
Zoro # G315704034
product price: $68.00
/prKey Features
Toe Type
Plain Toe
Width
M
Gender
Youth
Waterproof
Yes
Color
Duck Camo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XKABDCMC
Zoro #
G315704034
UPC #
193715585907
Country of Origin
Dominican Republic
Dimensions
Size
12
Width
M
Height
4 in
Details
Toe Type
Plain Toe
Gender
Youth
Waterproof
Yes
Color
Duck Camo
Item
Ankle Boot
Outsole Material
Rubber
Style Number
XKABDCM
Description
The Ankle Deck Boot has quickly become one of XTRATUF's most iconic silhouettes due to its versatile design and Alaska proven performance. Now available in popular kids sizes for the toughest youth out there. The Ankle Deck Boot kids is the first SRA slip resistant, non-marking rubber boot on the market designed specifically for young anglers.
- Breathable Mesh Liner
- Open Cell Foam Footbed Insoles for added comfort
- SRA Rated Slip-Resistant Outsole
- 100% Waterproof
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.