Zoro Homepage

Youth Ankle Boot, Plain Toe Toe, 4 in Height, Duck Camo, 13

  • Mfr # XKABDCMC

  • Zoro # G115703954


product price: $68.00
/pr

Key Features

Toe Type
Plain Toe
Width
M
Gender
Youth
Waterproof
Yes
Color
Duck Camo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XKABDCMC
Zoro #
G115703954
UPC #
193715585914
Country of Origin
Dominican Republic

Dimensions

Size
13
Width
M
Height
4 in

Details

Toe Type
Plain Toe
Gender
Youth
Waterproof
Yes
Color
Duck Camo
Item
Ankle Boot
Outsole Material
Rubber
Style Number
XKABDCM

Description

The Ankle Deck Boot has quickly become one of XTRATUF's most iconic silhouettes due to its versatile design and Alaska proven performance. Now available in popular kids sizes for the toughest youth out there. The Ankle Deck Boot kids is the first SRA slip resistant, non-marking rubber boot on the market designed specifically for young anglers.


  • Breathable Mesh Liner
  • Open Cell Foam Footbed Insoles for added comfort
  • SRA Rated Slip-Resistant Outsole
  • 100% Waterproof

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.