
Youth Ankle Boot, Plain Toe Toe, 4 in Height, Purple, 7
Mfr # XKAB500C
Zoro # G515703370
product price: $68.00
/prKey Features
Toe Type
Plain Toe
Gender
Youth
Width
M
Waterproof
Yes
Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XKAB500C
Zoro #
G515703370
UPC #
193715585990
Country of Origin
Dominican Republic
Dimensions
Size
7
Width
M
Height
4 in
Details
Toe Type
Plain Toe
Gender
Youth
Waterproof
Yes
Color
Purple
Item
Ankle Boot
Outsole Material
Rubber
Style Number
XKAB500C
Description
The Ankle Deck Boot has quickly become one of XTRATUF's most iconic silhouettes due to its versatile design and Alaska proven performance. Now available in popular kids sizes for the toughest youth out there. The Ankle Deck Boot kids is the first SRA slip resistant, non-marking rubber boot on the market designed specifically for young anglers.
- Open Cell Foam Footbed Insoles for added comfort
- Our lightest outdoor pursuit boot -Â Weight 2.65 lbs size 9
- 100% Waterproof
- Breathable Mesh Liner
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.