Zoro Homepage

Youth Ankle Boot, Plain Toe Toe, 5 in Height, Sky Blue, 12

  • Mfr # XKTF202C

  • Zoro # G115701813


product price: $48.00
/pr

Key Features

Toe Type
Plain Toe
Width
M
Gender
Youth
Waterproof
Yes
Color
Sky Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XKTF202C
Zoro #
G115701813
UPC #
193715623647
Country of Origin
China

Dimensions

Size
12
Width
M
Height
5 in

Details

Toe Type
Plain Toe
Gender
Youth
Waterproof
Yes
Color
Sky Blue
Item
Ankle Boot
Outsole Material
EVA
Style Number
XKTF202C

Description

Introducing the new TUFS collection. Modeled after the kids Ankle Deck Boot, this new style is a one-piece injection molded boot made entirely from BioLite. This is an eco-friendlier EVA compound found on other popular XTRATUF styles like the ADB Sport, Apres Fish Slides, Riptide and Sharkbyte 2. 0. The TUFS are lightweight, flexible, 100% waterproof and still non-marking and slip resistant like other XTRATUF footwear. On the inside, they have built in ridges at the front and back for easy grip when pulling them on and have a textured footbed for added traction and a secure fit. Launching with five color options in child and youth sizing, the TUFS collection is built for young explorers.


  • BioLite - eco-friendlier high performance EVA
  • Textured footbed for added traction and secure fit
  • 100% Waterproof
  • Slip Resistant Outsole
  • Ridges inside the front and back of the boot for easy grip/ pull on
  • Care Instructions: Shrinkage and warping may occur if exposed to high heat or cold temperatures. Clean by hand with lukewarm water. Wear, store, and air dry in moderate temperatures. Do not place in washing machine or dishwasher.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.