
Youth Ankle Boot, Plain Toe Toe, 6 in Height, White Multi Blue, 11
Mfr # XKAB100C
Zoro # G515703059
product price: $68.00
/prKey Features
Toe Type
Plain Toe
Width
M
Gender
Youth
Waterproof
Yes
Color
White Multi Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XKAB100C
Zoro #
G515703059
UPC #
193715617165
Country of Origin
China
Dimensions
Size
11
Width
M
Height
6 in
Details
Toe Type
Plain Toe
Gender
Youth
Waterproof
Yes
Color
White Multi Blue
Item
Ankle Boot
Outsole Material
Rubber
Style Number
XKAB100C
Description
The Ankle Deck Boot is one of XTRATUF's most iconic silhouettes due to its versatile design and Alaska proven performance. Now available in popular kids sizes for the toughest youth out there. The Ankle Deck Boot kids is the first slip resistant, non-marking rubber boot on the market designed specifically for young anglers.
- Breathable Mesh Liner
- Open cell foam insert for all day comfort
- Slip Resistant Outsole
- 100% Waterproof
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.