Zoro Homepage

Youth Ankle Boot, Plain Toe Toe, 6 in Height, White Multi Pink, 2

  • Mfr # XKAB101Y

  • Zoro # G815703445


product price: $68.00
/pr

Key Features

Toe Type
Plain Toe
Width
M
Gender
Youth
Waterproof
Yes
Color
White Multi Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XKAB101Y
Zoro #
G815703445
UPC #
193715617905
Country of Origin
China

Dimensions

Size
2
Width
M
Height
6 in

Details

Toe Type
Plain Toe
Gender
Youth
Waterproof
Yes
Color
White Multi Pink
Item
Ankle Boot
Outsole Material
Rubber
Style Number
XKAB101Y

Description

The Ankle Deck Boot is one of XTRATUF's most iconic silhouettes due to its versatile design and Alaska proven performance. Now available in popular kids sizes for the toughest youth out there. The Ankle Deck Boot kids is the first slip resistant, non-marking rubber boot on the market designed specifically for young anglers.


  • 100% Waterproof
  • Slip Resistant Outsole
  • Breathable Mesh Liner
  • Open cell foam insert for all day comfort

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.