Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Youth Kids Rubber Boot, 8 in Height, Copper/Tan, 1

  • Mfr # 22680G-CTM-010

  • Zoro # G7714199


product price: $55.19
/pr

Key Features

Gender
Youth
Color
Copper/Tan
Height
8 in
Style Number
22680G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22680G-CTM-010
Zoro #
G7714199
UPC #
086189078269
Country of Origin
China

Dimensions

Size
1
Height
8 in

Details

Gender
Youth
Color
Copper/Tan
Item
Kids Rubber Boot
Style Number
22680G

Description

K's Legacy 8 In. Y,Copper / Tan,1,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.