Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Youth Legacy Kids Rubber Boot, 8 in Height, Copper/Tan, 5

  • Mfr # 22681G-CTM-C50

  • Zoro # G7716000


product price: $60.25
/pr

Key Features

Gender
Youth
Color
Copper/Tan
Height
8 in
Series
Legacy
Style Number
22681G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22681G-CTM-C50
Zoro #
G7716000
UPC #
086189078474
Country of Origin
China

Dimensions

Size
5
Height
8 in

Details

Gender
Youth
Color
Copper/Tan
Item
Kids Rubber Boot
Series
Legacy
Style Number
22681G

Description

K's Legacy 8 In. Toddler,Copper / Tan,5,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.