Zoro Homepage

(2) 24 In. W x 48 In. H x 1-1/2 In. D Wall Mount Double-Sided Swing Panel Pegboard, PK2

  • Mfr # B1-2

  • Zoro # G6877227


product price: $459.99
/pk 2, $230.00/ea
Free Shipping & Returns

Key Features

Material
Steel/HDF
Overall Width
24 in
Overall Depth
1 1/2 in
Overall Height
48 in
Load Capacity
275 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1-2
Zoro #
G6877227
UPC #
819175002012
Country of Origin
Multiple

Dimensions

Overall Width
24 in
Overall Depth
1 1/2 in
Overall Height
48 in
Panel Hole Size
9/32 in
Thickness
1-1/2"
Height
48"
Hole Size
9/32"
Width
24"
Swing Radius
33 in
Peg Hole Size
1/4 in
Panel Thickness
1/4 in

Details

Item
Pegboard Swing Panel
Material
Steel/HDF
Load Capacity
275 lb
Panel Hole Spacing
1 in
Panel Hole Shape
Round
Color
Brown
Number of Panels
2
Hole Shape
Round
Load Rating
275 lb.
Number of Hooks
0
Tool Storage Space
16 sq ft
Hole Spacing
1"
Storage
16 sq. ft.
Includes
Mounting Hardware, Wall Brackets
Item - Pegboards
Pegboard Swing Panel
Finish
Powder Coated
Number of Bins
0
Assembled
No
Includes Mounting Hardware
Yes
Number of Usable Sides
4
Pegboard Type
Swing Panel
Mounting Hardware Required
Yes
Peg Hole Spacing
1 in
Whole Unit Load Capacity
1,000 lb
Panel Load Capacity
500 lb
Peg Hole Shape
Round
Storage Area
16 sq ft

Description

Pegboard Swing Panel, Peg Hole Shape Round, Peg Hole Size 1/4 in, Peg Hole Spacing 1 in, Swing Panel Pegboard Type, 500 lb Panel Load Capacity, 1/4 in Panel Thickness, Overall Depth 1 1/2 in, Overall Height 48 in, Overall Width 24 in, Storage Area 32 sq ft, Swing Radius 33 in, Number of Usable Sides 2, Bin Depth Not Applicable, Bin Height Not Applicable, Bin Width Not Applicable, Number of Bins 0, Number of Hooks 0, Number of Panels 4, 1,000 lb Whole Unit Load Capacity, Brown, Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.