Zoro Homepage

48 In. W x 48 In. H x 1-1/2 In. D Wall Mount Double-Sided Swing Panel Pegboard

  • Mfr # D1

  • Zoro # G6875066


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Material
Steel/HDF
Overall Width
48 in
Overall Depth
1 1/2 in
Overall Height
48 in
Load Capacity
475 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1
Zoro #
G6875066
UPC #
819175002029
Country of Origin
Multiple

Dimensions

Overall Width
48 in
Overall Depth
1 1/2 in
Overall Height
48 in
Panel Hole Size
9/32 in
Height
48"
Hole Size
9/32"
Thickness
1-1/2"
Width
48"
Swing Radius
56 in
Peg Hole Size
1/4 in
Panel Thickness
1/4 in

Description

Pegboard Swing Panel, Peg Hole Shape Round, Peg Hole Size 1/4 in, Peg Hole Spacing 1 in, Swing Panel Pegboard Type, 400 lb Panel Load Capacity, 1/4 in Panel Thickness, Overall Depth 1 1/2 in, Overall Height 48 in, Overall Width 48 in, Storage Area 32 sq ft, Swing Radius 33 in, Number of Usable Sides 2, Bin Depth Not Applicable, Bin Height Not Applicable, Bin Width Not Applicable, Number of Bins 0, Number of Hooks 0, Number of Panels 4, 400 lb Whole Unit Load Capacity, Brown, Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.