
DT Nitrile Disposable Gloves, Orange, Medium, 1000PK
Mfr # XODN44100
Zoro # G415960880
product price: $194.99
/pk 1000, $0.19/ea
Free Shipping & Returns
Key Features
Palm Thickness
6 mil
Powdered/Powder-Free
Powder-Free
Material
Nitrile
Length
9.5 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XODN44100
Zoro #
G415960880
UPC #
-
Country of Origin
Malaysia
Dimensions
Palm Thickness
6 mil
Size
Medium
Length
9.5 in
Details
Powdered/Powder-Free
Powder-Free
Material
Nitrile
Color
Orange
Cuff Style
Beaded Cuff
Item
Disposable Work Gloves, Nitrile
Description
Xtreme by AMMEX DT Industrial Nitrile Disposable Gloves are diamond textured for an enhanced grip on tools and machinery. Their hi-vis orange color stands out in dark environments to keep hands in plain sight. At 6 mils thick, Xtreme gloves resist punctures as well as permeation by chemicals. They are good for a variety of uses, from automotive to food processing, janitorial/sanitation to manufacturing and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.