Zoro Homepage

Connect your Bleuetooth Cellphone or Other Device to Any stereo with a 3.5mm Aux input jack

  • Mfr # ABA91003BK

  • Zoro # G716091788


product price: $13.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABA91003BK
Zoro #
G716091788
UPC #
805106801069
Country of Origin
China

Description

Connect Bluetooth-Compatible Devices To Play Music: Link your compatible devices to the receiver to play music through your car's stereo setup. Our item has a range of 33 feet so you can connect whether in the front or back seat. Make Safe Hands-Free Calls: Our receiver also supports hands-free calls with its built-in microphone. Easily Fits To Most Car's Auxiliary Ports: Use the 3.5mm Audio Adapter and link it to your vehicle's auxiliary port without issue. Rechargeable Battery: Our item is powered by a lithium-ion battery. When the power runs low, connect it to your included Micro-USB Cable and recharge instantly.With the Armor All Bluetooth Receiver, you can connect with multiple devices for the ultimate driving experience. Link to your Bluetooth-compatible devices to play music through your car's stereo. Our device has a range of 33 feet allowing you to connect whether in the front or back seat. A built-in microphone allows you to connect your phone for safe hands-free calls while you're driving. Just connect it to the auxiliary port on your vehicle's setup and you're all set. The 3.5mm Audio Adapter easily fits most ports without issue. Our receiver is also powered by a rechargeable lithium-ion battery and comes with a Micro-USB Cable to recharge when it runs low. Stream your favorite songs or have safe hands-free calls with the Bluetooth Receiver.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.