Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xtreme Heater XXHeat600 Engine Compartment Heater

  • Mfr # XXHEAT600

  • Zoro # G108352466


product price: $467.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XXHEAT600
Zoro #
G108352466
UPC #
895670001019
Country of Origin
United States

Description

XTREME forced air heaters are small, highly efficient compartment heaters that will protect your boat or RV from the threat of sudden freezes. Helps extend battery life, keeps your engine compartment and it's critical components warm and dry, and provides safe, reliable protection for an RV's components. Self regulating and energy efficient. Heater uses an automatic thermostat. Pre-wired with a 15' marine rated power cord. Tested for the ignition protection requirements of the ABYC E11, the USCG, ISO 8846, SAE J1171 & UL 1278.True Forced Air Heating circulates air more effectively and heats more evenly for more accurate climate control. Automatic Thermostat turns the heater on at 40 degrees F and off at 55 degrees F +/-3 degrees - the tightest tolerance available. Failsafe Design cannot overheat. Heating technology is dynamic and self-regulating. High-Efficiency Xtreme produces heat faster, circulates more air and shuts off earlier. Pre-wired 15ft marine rated power cord with 110V 3 prong plug eases installation. Maximum Life - Designed for durability and reliability. Complete Protection: Fully anodized inside and out.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.