Zoro Homepage

Nitrile, 100 PK, Black

  • Mfr # BX344100

  • Zoro # G716037045


product price: $16.19
/pk 100, $0.16/ea
Sold in multiples of 5 for $80.95

Key Features

Color
Black
Material
Nitrile
Length
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX344100
Zoro #
G716037045
UPC #
697383966087
Country of Origin
Thailand

Dimensions

Length
2.3 in

Details

Color
Black
Material
Nitrile
Item
Disposable Gloves

Description

Brand Name: Gloveworks Color: Green Material: Nitrile Number in Package: 100 Powder/Powder Free: Powder Free Product Type: Disposable Gloves Size: Large Sub Brand:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.