
Nitrile, 100 PK, Black
Mfr # BX346100
Zoro # G816037082
product price: $19.85
/pk 100, $0.20/eaSold in multiples of 5 for $99.25
Key Features
Color
Black
Material
Nitrile
Length
8.9 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BX346100
Zoro #
G816037082
UPC #
697383966094
Country of Origin
Indonesia
Dimensions
Length
8.9 in
Details
Color
Black
Material
Nitrile
Item
Disposable Gloves
Description
Brand Name: Gloveworks Color: Black Material: Nitrile Number in Package: 100 Powder/Powder Free: Powder Free Product Type: Disposable Gloves Size: X-Large Sub Brand: Texture: Diamond Textured Finish: Chlorinated Thickness: 6 mil
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.