Shop XTREMPRO
Create Account
11112 7 to 9.5 mm Adapter Spacer for 2.5 in. Drive SSD Sata HDD Hard Drive - Black
- Mfr # 11112
- Zoro # G903716555
product price:Â
$
17.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11112
- Zoro #
- G903716555
- UPC #
- 4897054362484
- Country of Origin
- China
Description
Features
- Makes your 7mm SSD fill a taller 9.5mm drive space
- Great for your MacBook or other laptops with larger mounting space or
- 7mm to 9.5mm Spacer for 2.5" Solid State Drive or Hard Drive for Laptops
- The spacers do have the peel-and-stick adhesive
- Used to fill the extra space when a 7mm drive is installed into a 9.5mm slot to Prevent the drive from rattling in the slot
- Color: Black
- Material: PP Durable Plastic
- Drive: 2.5"
- Size: 7 to 9.5 mm
- Weight: 0.31 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.