Shop XTREMPRO
Create Account
11146 Black-Out Laptop Notebook Monitor Privacy Filter - 21.5 in.
- Mfr # 11146
- Zoro # G803767435
product price:Â
$
37.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11146
- Zoro #
- G803767435
- UPC #
- 4897054364273
- Country of Origin
- China
Description
We expertise innovating high-performance and best-in-class products to serve our global partners and customers. We are committed to bringing the cutting-edge technology, superior quality at the affordable prices to work with our partners and customers by year-on-year revenue growth.
Features- Black-Out Laptop Notebook Monitor Filter
- It can prevent 96% UV and 99.9% LF-radiation to protect your eyes
- It can decrease the surface reflection of lighting and external lighting with the result in only up to 5.8% reflection rate
- It can prevent mapping into the light spread and blink with AG process
- It can prevent static and dust adhering
- You can enjoy your private texts and check your mobile bank account and sexy pictures at any time and anywhere at public freely
- Type: Anti-peep, durable
- Material: PET three high permeability material
- Use for: LCD Monitor
- Size: 19.1in, 20in, 21.5in, 24in
- Thickness: 0.1in / 0.4mm
- Weight: 0.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.