11142 Black-Out Laptop Notebook Monitor Privacy Filter - 15.6 in.

  • Mfr # 11142
  • Zoro # G103767456
product price: 
$
53.99
/ea

Key Features

Color
Orange
Features
Hole Reinforcement
Recycled
Yes
Cable Length
13.12 ft
Printer Type Compatibility
Inkjet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11142
Zoro #
G103767456
UPC #
4897054364235
Country of Origin
China

Dimensions

Cable Length
13.12 ft
Divider Length
11"
Divider Width
8.5"
Core/Cladding Diameter
62.5/125 µm

Details

Color
Orange
Features
Hole Reinforcement
Recycled
Yes
Printer Type Compatibility
Inkjet
Tab Color
White
Tab Title
45306
Product Type
Index Divider
Tab Material
Paper
Environmentally Friendly
Yes
Cable Type
Fiber Optic
Device Supported
Network Device
Tabs per Set
15
Recycled Content
0.2
Number of Holes Punched
3
Cable Characteristic
Patch Cable
Connector on First End Details
2 x SC Network - Male
Total Number of Dividers
15
Divider Material
Paper
Divider Color
White
Fiber Optic Mode
Multi-mode
Connector on Second End Details
2 x SC Network - Male

Description

We expertise innovating high-performance and best-in-class products to serve our global partners and customers. We are committed to bringing the cutting-edge technology, superior quality at the affordable prices to work with our partners and customers by year-on-year revenue growth.

Features
  • Black-Out Laptop Notebook Monitor Filter
  • It can prevent 96% UV and 99.9% LF-radiation to protect your eyes
  • It can decrease the surface reflection of lighting and external lighting with the result in only up to 5.8% reflection rate
  • It can prevent mapping into the light spread and blink with AG process
  • It can prevent static and dust adhering
  • You can enjoy your private texts and check your mobile bank account and sexy pictures at any time and anywhere at public freely
Specifications
  • Type: Anti-peep, durable
  • Material: PET three high permeability material
  • Use for: Laptops / Notebook
  • Size: 12.5in, 13.3in, 14.5in, 15.6in, 17in
  • Thickness: 0.1in / 0.4mm
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews