Zoro Homepage

20 km HDMI KVM Over IP Extender By Optical Cable

  • Mfr # 61010

  • Zoro # G415763412


product price: $100.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61010
Zoro #
G415763412
UPC #
4897054362675
Country of Origin
China

Description

We expertise innovating high-performance and best-in-class products to serve our global partners and customers.We are committed to bringing the cutting-edge technology, superior quality at the affordable prices to work with our partners and customers by year-on-year revenue growth.XtremPro HDMI Extender KVM Over IP Optical Fiber w/ IR Single w/ Transmitter and Receiver Up to 12.4Miles / 20KM, Support USB Keyboard & Mouse Black 61010.This HDMI over IP KVM Extender use the advanced M-JPEG as the compression type, which makes it occupy lower bandwidth and transmit over the fiber more smoothly.The over IP solution is widely used in various locations, like meeting room, classroom, metro, airport, home, mall advertisement.Features -HDMI KVM Over IP Extender By Optical Cable -Build in EDID -Support LPCM Audio format -Support USB Keyboard and Mouse -Using M-JPEG compression encoding, support resolution up to 1080p@60hz -Comply with TCP/IP protocol, Transmit up to 20KM@1080p/60Hz over single optical fiber -Bi-direction Wide-band IR passes through to control the source or sink device.Content: -User manual x1 -IR-Blaster cable x2 -IR-Receiver cable x2 -Main unit Receiver x1 -Main unit Transmitter x1 -5V Power adapter x2 Specifications - Cpacity: 20 km - Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.