Zoro Homepage

5-Port USB Powered 10-100Mbps Ethernet RJ45 Network Switch Hub

  • Mfr # 61025

  • Zoro # G416646790


product price: $36.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61025
Zoro #
G416646790
UPC #
4897054363160
Country of Origin
China

Description

We expertise innovating high-performance and best-in-class products to serve our global partners and customers. We are committed to bringing the cutting-edge technology superior quality at the affordable prices to work with our partners and customers by year-on-year revenue growth. This compact network splitter feeds a LAN signal to Four network sockets. Optimised power consumption means additional power supply unit required. One USB port does the job. The devicehave lightweight ultra-slimline design about the size of built-in network sockets that allow unobtrusive placement in any surroundings. Also nicely behind a TV. USB power supply means the ideal for rooms and office briefing rooms the splitter does not take up much space in the laptop bag and is anytime you need an additional network socket. Features -5-Port USB Powered 10-100Mbps Ethernet RJ45 Network Switch Hub -Supports back-pressurehalf duplex and flow control IEEE802.3x -Complies IEEE802.3/IEEE802.3u -PROVIDES 10/100Mbps auto-detect half/full duplex switch ports -CE/FCC/VCCI Class B Content: -User's Manual x1 -USB Power Cable x1 -5-Port 10/100 Switch x1 Specifications - Standards: IEEE802.3u 100BASE-TX / /IEEE802.3 10BASE-T - Flow Control: IEEE802.3x Full duplex / Backpressure Half duplex - Interface: 10/100Mbps RJ-45 ports - MAC Address: 3-Port 2K / 2K / 8-Port 1K - Buffer Memory: 3-Port 384KBytes / / 8-Port 512KBytes - Temperature: 32 ~ 104 / 0~40 - Humidity: 10 ~ 90% no condensation - Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.