Shop XTREMPRO
Create Account
61075 USB 3.1 Type-C to 2 Display Port Dual Monitor Splitter HDCP MST HUB
- Mfr # 61075
- Zoro # G504036595
product price:Â
$
34.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61075
- Zoro #
- G504036595
- UPC #
- 4897054365058
- Country of Origin
- China
Description
USB-C to DisplayPort multi-monitor Hub / USB Type C to DisplayPort splitter / USB C daisy chain hub / Video splitter / Multistream hub / USB-C MST Hub / MST adapter USB3.1 Type C to 2xDP F Adapter Cable can be connected to two DP monitors to the host with USB Type C port, two monitors can be displayed simultaneously. The MST hub is powered by the USB-C port so you don't require an additional power adapter.
Features- Support HDCP
- Support play and plug
- Support SST and extend MST function
- Support USB3.1Type C/M input, and dual DP F output
- Support display at a time, the max resolution can be up to 3840 x 2160P at 30Hz when dual ports display or just single port display
- Easy to use and carry
- Main unit x1
- User Manual x1
- 1. Same resolution when the single port display or dual ports display, both can be up to 3840 x 2160P at 30Hz.
- 2. When connecting LG 27UD68+AOCU2879VF to DELL AlienwareR2, two monitors cannot be displayed at a time.
- 3. Since the problem of DP interface with Dell U3014, this monitor + any output device (laptop/phone) do not display, EDI can also not be detected
- 4. 3.2DP also shows that the resolution of Windows system computer allocation is different, with a display of 4K at 60HZ, or a 1080P/60HZ, with different displays.
- 5. Since the computer reason, Lenovo yuga900 with a 13iski5 processor is connected to any monitors, does not display.
- 6. If the software version of MacBook 2015/2016less than 10.12, when play and plug, it will cause the computer to die, and version 10.12.4 is normal.
- 7. ASUS PA328Q monitor + any output device (laptop/phone) do not display, and EDI cannot be detected
- 8. When connecting HTC10 or LG G5, cannot support extend the model
- Weight: 0.35 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.