Shop VERBATIM
See all product information
Create Account
VERBATIM SPANISH SLIMLINE CORDED USB KEYBOARD AND MOUSE
- Mfr # 98111
- Zoro # G714884832
product price:Â
$
16.79
/ea
Key Features
Color
Black
Key Layout
QWERTY
Scroller Type
Scroll Wheel
Keyboard/Keypad Host Interface
USB
Pointing Device Host Interface
USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 98111
- Zoro #
- G714884832
- UPC #
- 23942981114
- Country of Origin
- Thailand
Details
- Item
- Keyboard & Mouse
- Color
- Black
- Key Layout
- QWERTY
- Scroller Type
- Scroll Wheel
- Keyboard/Keypad Host Interface
- USB
- Pointing Device Host Interface
- USB
- Keyboard/Keypad Connectivity Technology
- Cable
- Platform Supported
- PC, Mac
- Pointing Device Connectivity Technology
- Cable
- Device Supported
- Computer
- Movement Detection
- Optical
- Keys Layout
- QWERTY
- Pointing Device Color
- Black
- Keyboard/Keypad Color
- Black
- Compatible Devices
- Computer
- Interface
- USB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.