61088 AV to HDMI Mini Coposite RCA CVBS AV to HDMI Video Audio Converter - Black

  • Mfr # 61088
  • Zoro # G004036675
product price: 
$
32.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61088
Zoro #
G004036675
UPC #
4897054365485
Country of Origin
China

Description

The MINI AV2 converter is a universal converter for analog composite input to HDMI 1080P output. The analog to digital conversion in this module employs 10 bits maximal 162MSPSsampling, black & white level expansion, color transition improvement, dynamic range expansion, blue stretch, auto-detect and auto-convert the composite signal to 1080P output.

Features
  • Support HDMI 1080P or 720P output.
  • Support PAL, NTSC3.58, NTSC4.43, SECAM, PAL/M, PAL/N standard TV formats input.
  • No need to install drivers, portable, flexible, plug and play.
  • Provide advanced signal processing with great precision, colors, resolutions, and details
Specifications
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews