15ft 4K Ultra HD Braided HDMI 2.0 Cable 18Gbps 4K60Hz, 50PK
- Mfr # HDMI-4K15FT-50PK
- Zoro # G924219639
product price:Â
$
448.99
/pk of 50, $8.98/ea
Free Shipping & Returns
Key Features
Number of Cables
50
Cable Connector Type
HDMI
For Use With
Monitors, TVs, Laptops
Connection A
HDMI
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDMI-4K15FT-50PK
- Zoro #
- G924219639
- UPC #
- 810140404527
- Country of Origin
- China
- Number of Cables
- 50
- Cable Connector Type
- HDMI
- Item
- HDMI Cable
- For Use With
- Monitors, TVs, Laptops
- Connection A
- HDMI
- Number of Ports
- 1
- Connection B
- HDMI
- Color
- Black
- Jacket Material
- Nylon Braided
Dimensions
- Length
- 15 ft
Description
hdmi 2.1 cable 4k hdmi cable hdmi 2.1 Long hdmi cable 8k hdmi cable hdmi cable 15 foot hdmi 2.1 switch high speed hdmi cable 4k hdmi cable 120hz hdmi arc cable hdmi cable 15 feet 4k hdmi hdmi 2 cable 2.1 hdmi cable ultra high speed hdmi cable hdmi 4k ultra hd cable ps4 hdmi cable hdmi 2 hdmi 4k hdmi cord 15ft hdmi cable 4k 15 foot hdmi cable 8k hdmi 4k 120hz hdmi cable hdmi monitor cable ps5 hdmi cable 2.1 Long hdmi extra long hdmi cable earc hdmi cable hdmi chord hdmi cable hdmi 4k 120hz cable long hdmi hdmi 2.1 cable 15ft hdmi cables 15ft 144hz hdmi cable short hdmi cable 15 foot 15ft hdmi cable xbox one hdmi cable hdmi 4k cable hdmi cable 8k hdmi earc cable ps4 hdmi 8k 4k hdr hdmi cable gaming hdmi cable high speed hdmi cable 4k Long hdmi cord ps5 hdmi cable 15 hdmi cable hdmi 15ft cable hdmi arc 120hz hdmi 15ft cable hdmi arc 120hz hdmi 15 hdmi cable flexible hdmi cable xbox hdmi cable hdmi 8k cable ps5 hdmi high speed hdmi cable 8 hdmi cable 15ft 8k hdmi cable 15ft hdmi cable braided hdmi cable hdmi earc high speed hdmi hdr hdmi cable 4k hdmi 2.1 cable 15ft hdmi hdmi cable 120hz long hdmi cable 15 feet 15ft hdmi cable tv hdmi cable hdcp hdmi cable hdmi cable 4k 120hz 4k hdmi cable 15ft hdmi cable 2.1 4k 120hz hmdi cable hdmi ps4 hdmi 2.1 cable hdmi 15ft hdmi 120hz hdmi cable ps4 120hz hdmi cable 4k hdmi cable hdmi cable 4k tv hdmi 8k ultra hd cable hdmi version 2.1 cable cable hdmi 4k ultra hd 4k hdmi cord hdmi cable 15ft high speed hdmi cable 15 hdmi short roku hdmi cable 4k hdmi 2.1 cable hdmi high speed cable 4k hd cable hdmi 2.1 cable 4k 120hz hdmi 2 cable ps4 hdmi hdmi 2.1 cable ultra high speed hdmi hdmi gaming cable hdmi cable 2 hdmi high speed cable ps4 hdmi cable 4k cable 4k hdmi 2 cable hdmi 2 cable 15ft 15ft hdmi cable 4k cable hdmi 120 hz hdmi cable hdmi 2.1 cable 120hz 4k 4k uhd hdmi cable 8k hdmi 2.1 cable 8k hdmi cable 15ft ultra hdmi cable 4k 60hz hdmi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.