Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xtrempro High Quality Gaming Desk Table with Whole Mouse Surface Pad True Gamer Workstation Black 11159

High Quality Gaming Desk Table with Whole Mouse Surface Pad True Gamer Workstation Black (Discontinued)

  • Mfr # 11159
  • Zoro # G207039909
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11159
Zoro #
G207039909
UPC #
4897054364969
Country of Origin
China

Dimensions

Cable Length
29.53 ft
Core/Cladding Diameter
62.5/125 &micro

Details

Item
Network Cable
Color
Orange
For Use With
Network Device
Fiber Optic Mode
Multi-mode
Cable Type
Fiber Optic
Connector on Second End Details
2 x ST Network - Male
Connector on First End Details
2 x SC Network - Male
Cable Characteristic
Patch Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.