Zoro Homepage

USB 3.1 Type-C to Displayport Male Adapter with 6 ft. Cable

  • Mfr # 61062

  • Zoro # G615829925


product price: $18.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61062
Zoro #
G615829925
UPC #
-
Country of Origin
China

Description

This is a USB-C male to DisplayPort Male adapter with 2m cable which allows you to transmit signals from your new Macbook or Chromebook to a DisplayPort display. Besides there is no need for you to connect the source display to the sink display with a DisplayPort cable as it is equipped with 2m cable. with this product you can watch videos or slideshows together on the big screen. Supports USB-C Male input with 2m cable and DisplayPort Male output. Supports per lane data rates of 5.4Gbps HBR2 2.7Gbps HBR and 1.62Gbps RBR. Supports content protection of HDCP. Supports DisplayPort resolution up to 4KX2K at 60Hz. USB bus power. Specifications - Size: 6' - Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.