Zoro Homepage

USB 3.1 Type-C to DVI Male Adapter 6.6 ft. Cable

  • Mfr # 61066

  • Zoro # G115829951


product price: $18.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61066
Zoro #
G115829951
UPC #
-
Country of Origin
China

Description

This is a USB-C to DVI Male with 2M Cable which allows you to connect an extra monitor with DVI port to your Macbook Chromebook. You can watch videos or slideshows together on the big screen. Supports USB-C Male input with 2M fixed cable and DVI Male output. Supports DVI 225 MHz/2.25Gbps per channel 6.75Gbps all channel bandwidth Content protection of HDCP. Supports DVI video resolution max up to 1080p at 60HZ. USB bus power. Specifications - Size: 6.6' - Weight: 0.33 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.