Zoro Homepage

USB 3.1 Type-C to VGA Male Adapter with 6.6 ft. Cable

  • Mfr # 61065

  • Zoro # G415818334


product price: $26.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61065
Zoro #
G415818334
UPC #
-
Country of Origin
China

Description

This is a USB-C male to VGA Male adapter with 2M cable which allows you to transmit signals from your new Macbook pro or Chromebook to an VGA monitor. Besides there is no need for you to connect the source display to the sink display with an VGA cable as it is equipped with 9ft cable. with this product you can watch videos or slideshows together on the big screen. Supports USB-C input with 2M fixed cable and VGA Male output. Supports per lane data rates of 2.7Gbps HBR and 1.62Gbps RBR. Supports content protection of HDCP. Support VGA resolution max up to 1920x1200 at 60Hz. USB bus power. Specifications - Size: 6.6' - Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.