Zoro Homepage

USB Mini Display Port to 2 Ports DisplayPort MST Hub Splitter

  • Mfr # 61070

  • Zoro # G216087977


product price: $29.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61070
Zoro #
G216087977
UPC #
4897054364907
Country of Origin
China

Description

We expertise innovating high-performance and best-in-class products to serve our global partners and customers. We are committed to bringing the cutting-edge technology superior quality at the affordable prices to work with our partners and customers by year-on-year revenue growth. Mini DisplayPort to 2 Ports DisplayPort MST Hub enables multi-display configuration by adding 2DisplayPort monitors from a single Mini DisplayPort. The multi-display hub utilizes the Multi-Stream TransportMST protocol using chipset STDP4320 which support 2 displays at 3840 2160P@30Hz when the single port display or dual ports display. Features -USB Mini Display Port to 2 Ports DisplayPort MST Hub Splitter -Support HDCP -Support SST and extended MST -Support display at a timeThe max resolution can up to 3840 2160 30Hz both single port display and dual ports display -Input: Mini DP Male; Output:2 DP Female -Data transmission can be up to 5.4GbpsSupport 7.1 sound channel the sample rate can be 192KHZ -The max resolution can up to 3840 2160@30Hz both single port display and dual ports display Contents: -Main unit x1 -USB Cable x1 -User manual x1 System Requirement: -Mini DisplayPort 1.2 enabled computer system -Up to 2 DisplayPort monitors with cabling Specifications - Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.