Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xtrempro XtremPro 11004 HDMI Slim 1 Input 2 Output Aluminum Splitter with AC Adapter 11004

XtremPro 11004 HDMI Slim 1 Input 2 Output Aluminum Splitter with AC Adapter (Discontinued)

  • Mfr # 11004
  • Zoro # G903991112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11004
Zoro #
G903991112
UPC #
4897054361371
Country of Origin
China

Description

We expertise innovating high-performance and best-in-class products to serve our global partners and customers. We are committed to bringing the cutting-edge technology, superior quality at the affordable prices to work with our partners and customers by year-on-year revenue growth.

XtremPro HDMI Splitter Slim1x2 Ports, 1 in 2 out Aluminum Splitter w/ AC Adapter, Supports HDTV, 4K2K 1080P, Full 3D for PS, Xbox, DVD HDTV Projector etc - Black (11004).This high-performance HDMI splitter provides one HDMI into 2 HDMI outputs and supports 4K2K, Full 3D, 12-bit deep color as well as high definition lossless audio. With its 3 Gbps bandwidth and the additional features of the latest HDMI standards, you can be sure of great HDMI distribution.

Features
  • HDMI Slim 1 Input 2 Output Aluminum Splitter with AC Adapter
  • Aluminum and plastic housing
  • Integrated HDCP decryption/encryption engines which are compliant with HDCP Rev 1.3
  • Wide Frequency Range: 25MHz - 340MHz
  • Supports HDTV resolutions up to 4K2K
  • Supports 1080p@60Hz, Deep color 12-bit
  • Supports LPCM 7.1CH, and DTS-HD Master Audio
  • Supports Full 3D
  • Easy to use and carry
Specifications
  • Weight: 0.36 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.