Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xtrempro Xtrempro 11008 USB 3.1 Type-C to M.2 NGFF Support SATA-Based B Key 2280 SSD Hard Disk Box Enclosure for Windows Mac Linux 11008

Xtrempro 11008 USB 3.1 Type-C to M.2 NGFF Support SATA-Based B Key 2280 SSD Hard Disk Box Enclosure for Windows Mac Linux (Discontinued)

  • Mfr # 11008
  • Zoro # G703970010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11008
Zoro #
G703970010
UPC #
4897054361425
Country of Origin
China

Dimensions

Cable Length
16.40 ft
Core/Cladding Diameter
50/125 µm

Details

Item
Network Cable
Cable Characteristic
Patch Cable
Connector on Second End Details
SC Network - Male
Connector Type on Second End
SC Network - Male
Fiber Optic Mode
Multi-mode
Cable Type
Fiber Optic
Connector Type on First End
LC Network - Male
Connector on First End Details
LC Network - Male
Device Supported
Network Device

Description

This is a compact NGFF(M.2) SSD enclosure which will allow you to plug in your NGFF (M.2) SSD and use it as a portable external drive at USB 3.1 speed. Super data transfer rate up to 6Gbps - 10x faster than USB 3.0 by formatting this case with a drawer function, there is no extra protection for your hard drive. Reverse compatible with USB 3.0/2.0 and 1.1, this enclosure is a perfect solution for data transfer or data backup.

Features
  • Material & Performance Aluminum alloy shell, Small Size, Portable, Low heat, low consumption, shockproof, longer lifetime
  • Support System Windows XP / Vista / Windows 7 / Windows 8 / Windows 8.1 / Windows 10 / Linux / Mac free drive with USB
  • Built-in - Advanced quality chips, superior and stable performance, ultra-fast transmission speed
  • USB3.1 to NGFF SSD External Enclosure, suitable for 2280
  • Support boot function
  • Supports B key NGFF SSD
  • Supports SATA-based NGFF SSD.
  • Supports data transfer up to 10Gb/s
  • Supports plug & Play and hot-Swapping
  • Support System: Windows XP / Vista / Windows 7 / Windows 8 / Windows 8.1 / Windows 10 / Linux / Mac free drive with USB
  • Support 0.87in x 1.18in / 1.65in / 2.36in / 3.15in NGFF(M.2) interface SSD hard drive
  • Support 22mm x 30mm / 42mm/60mm/80mm NGFF(M.2) interface SSD hard drive
  • Compliant with SATA 3.0 specification
  • Compliant with PCI express M.2 specification 1.0
  • Connects NGFF B key SSD safely to the computer via USB port
  • No additional power required
  • Easy installation & no driver required
Includes
  • User Manual x1
  • Screwdriver, Screws x1
  • USB 3.1 Type-A to Type-C cable x1
  • USB 3.1 Type-A to NGFF M.2 B key SSD enclosure x1
Specifications
  • Weight: 0.3125 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.