This item is Discontinued.

Xtrempro Xtrempro 11025 DVD-R 16X 4.7GB 120Min Recordable DVD Blank Discs in Spindle - Pack of 25 11025

Xtrempro 11025 DVD-R 16X 4.7GB 120Min Recordable DVD Blank Discs in Spindle - Pack of 25 (Discontinued)

  • Mfr # 11025
  • Zoro # G203691385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11025
Zoro #
G203691385
UPC #
4897054361616
Country of Origin
China

Dimensions

Width
8.5"
Clip Size
1"
Cable Length
3.28 ft
Sheet Size
8 1/2" Width x 12" Length
Core/Cladding Diameter
50/125 µm
Diameter
1.3"

Details

Item
Key Tag
Color
White
Features
Tear Resistant
Built-in Components
Card Holder
Connector on First End Details
ST Network - Male
Connector on Second End Details
ST Network - Male
Clip Type
Spring Clip
Board Material
Aluminum
Fiber Optic Mode
Multi-mode
Device Supported
Network Device
Assembly Required
No
Item Capacity
Stationary
Number of Compartments
1
Product Material
Metal
Cable Characteristic
Patch Cable
Shape
Round
Sheet Standard
Letter
Cable Type
Fiber Optic

Description

Features
  • Media type - DVD+R Media, Large capacity is ideal for backing up the hard disk and recording high definition movies & videos
  • Also perfect for recording data, music, photos and so on TIP Do not store the products in the direct sunlight or in hot or humid areas
  • Avoid touching the recording surface of the product to prevent fingerprints or scratches
  • Keep the recordable surface clean, as dust or condensation may affect its performance
  • When writing a label on the disc, use only a felt tip pen
  • Do not use a ball-point pen or other hard tip devices as it may damage recording surface
  • Pack of 25
Specifications
  • Storage Capacity: 4.7 GB
  • Recording Speed: 120 min
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.