This item is Discontinued.

Xtrempro Xtrempro 11026 DVD Plus R 16X 4.7GB 120 Minute Recordable DVD with Blank Discs Spindle - Pack of 50 11026

Xtrempro 11026 DVD Plus R 16X 4.7GB 120 Minute Recordable DVD with Blank Discs Spindle - Pack of 50 (Discontinued)

  • Mfr # 11026
  • Zoro # G703691267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11026
Zoro #
G703691267
UPC #
4897054361623
Country of Origin
China

Description

DVD+R 16X 4.7GB 120 Minute Recordable DVD 50 Pack Blank Discs in Spindle case XtremPro recordable (R) optical discs with high compatibility with drives and the wide range of formats and capacities.

The Xtrempro DVD+R 16x Recordable Disc is a write-once, general purpose recordable disc. The disc has 4.7GB of storage capacity, or 120 minutes of video recording time. The 16x disc is perfect for home video recording, storing digital pictures and transferring home movies. It can be used for capacity-intensive multimedia projects, data transfer and archival storage.

Features
  • Avoid touching the recording surface of the product to prevent fingerprints or scratches
  • Keep the recordable surface clean, as dust or condensation may affect its performance
  • When writing a label on the disc, use only a felt tip pen
  • Do not use a ball-point pen or other hard tip devices as it may damage recording surface
  • Pack of 50
Media Type:
  • DVD+R Media, Large capacity is ideal for backing up the hard disk and recording high definition movies and videos. Also perfect for recording data, music, photos and so on. 4.7 GB up to 2 hours of recording. Features superior recording layer technology and a 100 year archival life Up to 16x write speed. Read compatible with most DVD playback devices including: DVD-R recorders, DVD-RAM drives, DVD-ROM and DVD video players.
Specifications
  • Storage Capacity: 4.7GB
  • Packing type: 50 pack
  • Recording Speed: 1 16X & Max 120 Min
  • Weight: 1.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.