This item is Discontinued.

Xtrempro Xtrempro 11033 DVD-R 16X 4.7 GB 120 Minute DVD with Blank Discs Spindle - Pack of 100 11033

Xtrempro 11033 DVD-R 16X 4.7 GB 120 Minute DVD with Blank Discs Spindle - Pack of 100 (Discontinued)

  • Mfr # 11033
  • Zoro # G003691516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11033
Zoro #
G003691516
UPC #
4897054361692
Country of Origin
China

Description

Xtrempro 100 pack DVD-R offer 4.7GB 120 Minutes of write-once storage capacity, superior recording quality, and compatibility with 1X to 16X DVD-R writers, allowing users to record a complete 4.7GB/120Min disc in approximately 5 minutes. Recognized as the choice of professional users, Xtrempro DVD-R offers the optimal recording, providing the highest level of read/write performance, reliability, and archival life. 16X DVD-R media is compatible with hardware from most leading drive manufacturers.

The Xtrempro DVD-R recording layer gives our DVD media the competitive advantage-the patented coating delivers protection that lasts generations and provides ultimate resistance to UV light damage.

Xtrempro DVD-R also offers high sensitivity for reliable high-speed recording and high reflectivity to eliminate read errors. The thinness of the recording layer is also critical. The thinner the layer, the higher the sensitivity and power margin; therefore, the better the DVD works for high-speed recording.

Specifications
  • Storage Capacity: 4.7GB
  • Packing Type: 100 Pack
  • Recording Speed: 1 16X & Max 120 Min
  • Weight: 2.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.