This item is Discontinued.

Xtrempro Xtrempro 11053 BD-R 6X 25GB 135Min Blu-Ray Blank Discs in Spindle - Pack of 50 11053

Xtrempro 11053 BD-R 6X 25GB 135Min Blu-Ray Blank Discs in Spindle - Pack of 50 (Discontinued)

  • Mfr # 11053
  • Zoro # G004028557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11053
Zoro #
G004028557
UPC #
4897054361890
Country of Origin
China

Dimensions

Depth
8.4"
Width
10.6"
Height
11.4"
Core/Cladding Diameter
50/125 µm
Cable Length
65.62 ft

Details

Item
Ink Cartridge
Color
Black
Cable Type
Fiber Optic
Fiber Optic Mode
Multi-mode
Connector on First End Details
2 x LC Network - Male
Product Material
Metal
Cable Characteristic
Patch Cable
Assembly Required
No
Print Color
Cyan
Print Technology
Inkjet
Connector on Second End Details
2 x SC Network - Male
Device Supported
Network Device

Description

Features
  • Media type - DVD+R Media, Large capacity is ideal for backing up the hard disk and recording high definition movies & videos
  • Also perfect for recording data, music, photos and so on TIP Do not store the products in the direct sunlight or in hot or humid areas
  • Avoid touching the recording surface of the product to prevent fingerprints or scratches
  • Keep the recordable surface clean, as dust or condensation may affect its performance
  • When writing a label on the disc, use only a felt tip pen
  • Do not use a ball-point pen or other hard tip devices as it may damage recording surface
  • Pack of 50
Specifications
  • Storage Capacity: 25 GB
  • Recording Speed: 135 min
  • Weight: 2.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.