This item is Discontinued.

Xtrempro Xtrempro 11070 0.2 in. CD DVD Slim Jewel Storage Replacement Case; Clear with Black Bottom - Pack of 20 11070

Xtrempro 11070 0.2 in. CD DVD Slim Jewel Storage Replacement Case; Clear with Black Bottom - Pack of 20 (Discontinued)

  • Mfr # 11070
  • Zoro # G403691109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11070
Zoro #
G403691109
UPC #
4897054362040
Country of Origin
China

Description

Features
  • This comes in handy when you have limited space and/or need to archive an extensive library of music, movies, or files
  • Cases come in various colors, which allow you to color-code your content, and clear front lids allow quick recognition of the artwork and discs
  • Made From Durable PP Material
  • Best Protection From Dust and Scratches and your valuable CD, DVD, Blue-ray
  • Pack of 20
Specifications
  • Color: Clear & Black
  • Size: 0.2"
  • Dimension: 5.6" x 4.9" x 0.20"
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.