Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xtrempro Xtrempro 11084 CD DVD Blu-Ray Jewel Storage Replacement Box; Black - 6 per Case - Pack of 10 11084

Xtrempro 11084 CD DVD Blu-Ray Jewel Storage Replacement Box; Black - 6 per Case - Pack of 10 (Discontinued)

  • Mfr # 11084
  • Zoro # G403691086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11084
Zoro #
G403691086
UPC #
4897054362187
Country of Origin
China

Dimensions

Divider Length
11"
Divider Width
8.5"
Core/Cladding Diameter
50/125 µm
Cable Length
22.97 ft

Details

Item
Network Cable
Features
Eco-friendly
Cable Type
Fiber Optic
Printer Compatibility
Yes
Connector on Second End Details
2 x ST Network - Male
Tabs per Set
31
Printer Type Compatibility
Inkjet
Cable Characteristic
Patch Cable
Environmentally Friendly
Yes
Number of Holes Punched
3
Recycled
Yes
Total Number of Dividers
31
Fiber Optic Mode
Multi-mode
Connector on First End Details
2 x SC Network - Male
Divider Material
Paper
Recycled Content
1
Divider Color
White
Tab Color
Multicolor
Tab Material
Paper
Device Supported
Network Device
Product Color
Orange

Description

Features
  • This comes in handy when you have limited space and/or need to archive an extensive library of music, movies, or files
  • Made from durable PP material
  • Best protection from dust and scratches
  • Tripple your space - disc capacity allows you to add 6 discs for superior storage usage on each case, while keeping organized
  • 6 disc spac per case
  • Pack of 10
Specifications
  • Color: Black
  • Weight: 2.45 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.