Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xtrempro XtremPro 11098 65 watts Universal Laptop Notebook AC Adapter Charger 11098

XtremPro 11098 65 watts Universal Laptop Notebook AC Adapter Charger (Discontinued)

  • Mfr # 11098
  • Zoro # G403929363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11098
Zoro #
G403929363
UPC #
4897054362323
Country of Origin
China

Dimensions

Height
0.33"
Width
9"
Core/Cladding Diameter
50/125 µm
Cable Length
29.53 ft
Sheet Size
11" x 9"

Details

Features
Storage Pocket
Sheet Type
Printed
Cable Type
Fiber Optic
Sheet Color
White
Number of Pages
200
Cable Characteristic
Patch Cable
Connector on First End Details
2 x ST Network - Male
Cover Color
Black Green
Product Type
Network Cable
Grammage
56 g/m²
Number of Sheets
100
Connector Type on Second End
ST Network - Male
Fiber Optic Mode
Multi-mode
Product Color
Orange
Recycled
No
Environmentally Friendly
Yes
Ruling Surface Side
Both Side
Connector Type on First End
ST Network - Male
Front Lines Space
0.28"
Assembly Required
No
Margin Rule Type
Ruled
Binding Type
Spiral Bound
Connector on Second End Details
2 x ST Network - Male
Cover Material
Pressboard
Margin Color
Red
Front Ruling Type
College Ruled
Number of Holes Punched
3
Device Supported
Network Device

Description

We expertise innovating high-performance and best-in-class products to serve our global partners and customers. We are committed to bringing the cutting-edge technology, superior quality at the affordable prices to work with our partners and customers by year-on-year revenue growth.

Features
  • Universal Laptop Notebook AC Adapter Charger
  • Compatible with 15-20 volts laptop with wattage requirement up to 65 Watts
  • Double chipset innovation provides constant true voltage automatically with low consumption
  • Built with input/output over-temperate, over-voltage, over-power, over-current, short circuit protection
  • Innovative connector-designs provide required voltages and polarity automatically
  • 10 laptop connectors are to match most of the laptops
Specifications
  • Color: Black
  • Cpacity: 65 watt
  • Input: AC 100 ~ 240V - 1.5A(50~60Hz)
  • Output: 15V/16V/16.5/18.5V/19V/19.5V/20V 65W Max
  • Dimension: 4.3 x 1.97 x 1.18in / 110 x 50 x 30mm(LxWxH)
  • Weight: 1.02 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.